Cellmax 100 x 150cm - Black

Order Code: ZT5532590S

£61.99 Inc VAT (20%)


Description

Cellmax is sturdy rubber duckboard that provides excellent rigidity due to its solid cellular construction. The octagonal shaped drainage holes have raised edging which allows fluid and debris to fall through, leaving a clear surface. Cellmax also has a straight edge design which allows the mats to be joined together using the connectors to cover large areas. This product also offers exceptional anti-fatigue benefits and the slip resistant surface is ideal for use in wet areas.
Wind load tested: Up to 60mph.

See full description
Specifications for Cellmax 100 x 150cm - Black
  • Product Type
    Duckboard
  • Colour
    Black
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome