Ramp Edge For 45° Angle Mat, Radius 910mm, Black

Order Code: ZT2717538S

£74.99 Inc VAT (20%)


Description

Ramp edge for 45° angle mat, radius 910 mm, black. Supplied = assembled. Length = 715 mm. Width = 50 mm. Material = nitrile rubber. Colour = black. Product type = accessories for industrial mats. Radius 910 mm.

Specifications for Ramp Edge For 45° Angle Mat, Radius 910mm, Black
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Product Type
    Accessories for Industrial Mats
  • Supplied
    Assembled
  • Width
    50mm
  • Length
    715mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome