Ribbed Rubber Mat, Width 700mm, Per M

Order Code: ZT2719935S

£109.99 Inc VAT (20%)


Description

Ribbed rubber mat, width 700 mm, per m. Supplied = assembled. Material = ribbed rubber. Width = 700 mm. Weight = 1.4 kg. Product type = accessories. To protect the worktop from oil, grease, etc. Width 700 mm. Please specify required length. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

Specifications for Ribbed Rubber Mat, Width 700mm, Per M
  • Material
    Ribbed Rubber
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    700mm
  • Weight
    1.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome