YOGA DOME Anti-Fatigue Matting, Black Studs, Start/End Element, LxW 1200 X 900mm

Order Code: ZT2679459S

£159.99 Inc VAT (20%)


Description

YOGA DOME anti-fatigue matting, black studs, start/end element, LxW 1200 x 900 mm. Supplied = assembled. Width = 900 mm. Height = 13 mm. Material = rubber. Temperature resistance = 0 °C to +40 °C. Colour = black. Length = 1200 mm. Weight = 11.2 kg. Surface weight = 10.40 kg/m². Model = start/end element. Place of use = for dry, static workstations. Feature = anti-fatigue, can be driven on, tapered. Work area = dry. Surface = closed. Application = medium duty. Bevelled edges = 40 mm. Custom dimensions possible = no. Product type = anti-fatigue mats. Low wear. Ergonomic due to hollow studs. Flexible modular system. Can be driven over by vehicles with pneumatic tyres. Ergonomic workplace matting with a studded surface for dry work areas. The 13 mm thick mat absorbs the sound of foot fall and insulates against cold floors. The matting features particularly good ergonomic properties due to hollow studs on the top side. The practical modular system allows different surfaces to be laid out, as well as individual designs that extend around corners. Neat edge with tapered edges for the mat.

See full description
Specifications for YOGA DOME Anti-Fatigue Matting, Black Studs, Start/End Element, LxW 1200 X 900mm
  • Product Type
    Anti-Fatigue Mats
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Bevelled Edges
    40mm
  • Width
    900mm
  • Work Area
    Dry
  • Surface
    Closed
  • Length
    1200mm
  • Temperature Resistance
    0 To +40°C
  • Weight
    11.2kg
  • Model
    Start/End Element
  • Applications
    for Dry, Static Workstations
    Medium Duty
  • Surface Weight
    10.4kg/m²
  • Height
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome