Chequer Plate Mat Single Bar - 3mm x 120cm x 10m Roll

Order Code: ZT5532612S

£249.99 Inc VAT (20%)


Description

Chequer Plate Matting is a low-cost surface covering, recommended for applications where safety and slip protection are crucial but without the need for anti-fatigue properties. The diamond-embossed chequer plate surface provides exceptional non-directional grip, making it suitable for workbenches as well as flooring.
This lightweight matting is available in both rolls and cut lengths.

Specifications for Chequer Plate Mat Single Bar - 3mm x 120cm x 10m Roll
  • Width
    120cm
  • Size
    3mm x 120cm x 10m
  • Thickness
    3mm
  • Product Type
    Chequer Plate Mat
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome