Chequer Plate Mat Single Bar - 3mm x 120cm

Order Code: ZT5532589S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Chequer Plate Mat Single Bar - 3mm x 120cm (Cut Length - per Metre)

Chequer Plate Matting is a low-cost surface covering, recommended for applications where safety and slip protection are crucial but without the need for anti-fatigue properties. The diamond-embossed chequer plate surface provides exceptional non-directional grip, making it suitable for workbenches as well as flooring.
This lightweight matting is available in both rolls and cut lengths.

See full description
Specifications for Chequer Plate Mat Single Bar - 3mm x 120cm
  • Thickness
    3mm
  • Width
    120cm
  • Size
    3mm x 120cm
  • Product Type
    Matting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome