Sira-Med Anti-slip Absorbent Floor Mat 1000x840mm Orange (Pack of 50) - MEDIS40

Order Code: ZT4176037S

£339.99 Inc VAT (20%)


Description

Siranes Anti-Slip Absorbent Floor Mats are mats which allow for a safer working environment in areas where excess fluids/liquids/oils etc could be a safety hazard. This includes operating theatres/surgery, scrubs areas, maternity and more. Originally developed for use in surgery, the floor Mats have been designed to grip to the floor when wet. They can be used on both dry and already wet floors, and as there are no super-absorbent powders they do not expand. Sira-Med Absorbent Floor Mats are not classified as medical devices, however, this product can be used in medical facilities.
Anti-Slip, absorbent floor mats
Can be used safely on both dry and already-wet floors
Simple disposal by incineration
Reduces the risk of slipping for a safer workspace
Capillary action holds mat to floor once it is wet
Helps with fatigue
No super-absorbent powders used so mats will not expand or swell
Made using a 5000 cellulose grade absorbent base with a non-woven top face to provide a high-quality finish
High grip orange, perforated HDPE barrier film on the sheet base to provide the anti-slip surface
Pack of 50

See full description
Specifications for Sira-Med Anti-slip Absorbent Floor Mat 1000x840mm Orange (Pack of 50) - MEDIS40
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome