40% polyester +60% Latex, High performance anti-vibration gloves, EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 2 - Puncture, Level B - ISO 13997 Cut ResistanceEN10819:Medium Frequency Spectrum "M" - 0.865 PassHigh Frequency Spectrum "H" - 0.598 Pass