0
1

B Click Medical Chemmaster PVC Apron - Green 48"x36"

Order Code: ZT1180050P

£32.99 Inc VAT (20%)


Description

Tough, High tear and Abrasion resistant green PVC, Long-lasting, re-usable protection, Sewn on ties with fixlock at neck , Excellent resistance against certain acids, alkalis and common industrial chemicalsApplications, Chemical Cleaning, Chemical Site Handling, Food Industry, Heavy Industry, Oil and Gas, Petrochem Refining, Shipping, Tank Cleaning, EN 14605:2005+A1 2009 Protective Clothing against Liquid Chemicals

Specifications for B Click Medical Chemmaster PVC Apron - Green 48"x36"
  • Colour
    Green
  • MFR Part No.
    CMA48
  • Size
    48
  • Length
    420mm
  • Fabric Weight
    0.51kg
  • Width
    344mm
  • Height
    308mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome