Bib Apron with Pocket Black DE121 Black One

Order Code: ZT5181302S

£17.99 Inc VAT (20%)


Description

Self fabric neckband. Anti-tangle ties. Single front pocket. Width 71cm. Length 91cm. Industrial or domestic wash 65°C. Branded tab on left.

Specifications for Bib Apron with Pocket Black DE121 Black One
  • Size
    ONE
  • Colour
    Black
  • Product Type
    Apron
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome