Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
CHEFS HALF APRON BL 29x22
By Beeswift
Order Code:
ZT1178354P
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/chefs-half-apron-bl-29x22/p/ZT1178354P
Add to quotation
View all Aprons & Bibs
Description
65% Polyester 35% Cotton, Anti-Tangle ties, 29" wide x 22" high, Front pocket
Tags:
#BulkDiscount
Specifications
Specifications for CHEFS HALF APRON BL 29x22
Size
29X22
Colour
Black
MFR Part No.
CCCHABL29X22
Fabric Weight
0.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome