Interchangeable Cross Back Apron Straps Black Faux Leather - PR119 BFL ONE

Order Code: ZT5214416S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Stripes: 100% polyester. Denim: 70% cotton/30% polyester. Faux Leather: 100% polyurethane. Fixed with a dungaree style buckle closure to hook onto the main body of the apron. Width 3cm. Length 170cm. The straps are designed to cross over at the back, then loop through the large eyelets at the waist and tie at the back. Industrial laundry 85°C. Domestic wash 60°C. Co-ordinates with PR129.

See full description
Specifications for Interchangeable Cross Back Apron Straps Black Faux Leather - PR119 BFL ONE
  • Material
    100% polyurethane
  • Size
    ONE
  • Product Type
    Apron
  • Colour
    Black Faux Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome