Low Cost Apron Black DE115 Black One

Order Code: ZT5181323S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Self fabric neckband (in transition). Self fabric ties. Reinforced straps. Width 71cm. Length 91cm. Domestic wash 40°C.

Specifications for Low Cost Apron Black DE115 Black One
  • Product Type
    Apron
  • Material
    65% Polyester/35% Cotton
  • Colour
    Black
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome