Short Bar Apron 16" with Pocket Black One Size

Order Code: ZT4056927S

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 +£11.437%


Description

Key Features:
• Open Pocket Size: 17in x 8in
• Adult (Unisex)
• Bleach Resistant Vat Dyed Fabric
• 2 Front Pockets - 1 Open
• Velcro Pocket Size: 12in x 6in
• Bleach Resistant Vat Dyed, High Spec Fabric
• Tie Tapes Bar Tacked, Ends Turned & Sewn
• Classic Fit
• No Tangle, Wash Friendly Ties
• Aprons Waist Length
• Dennys Label Sewn Flat
• Suitable For Industrial Laundering At 65 Degrees C
• One Size
• Short Bar Apron With Pocket
• 65% Polyester 35% Cotton
• 28in Wide x 16in Length
• 245gsm
• WRAP

See full description
Specifications for Short Bar Apron 16" with Pocket Black One Size
  • Colour
    Black
  • Certification
    WRAP
  • Fabric
    Woven Twill
  • Product Type
    Waist Apron
  • Fabric Composition
    65% Polyester, 35% Cotton
  • Gender
    Mens (Unisex)
  • Size
    One Size
  • Additional Features
    Tax Tab

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome