Wrap over Waist Apron Black One Size

Order Code: ZT4056896S

£10.99 Inc VAT (20%)


Description

Key Features:
• Adult (Unisex)
• Wrap Over Waist Apron
• Webbing Tie Tapes
• Pocket 17in Wide x 10in Deep
• Classic Fit
• Suitable For Industrial Laundering At 65 Degrees C
• Aprons Waist Length
• 38in Wide x 18in Long
• One Size
• 65% Polyester 35% Cotton
• 245gsm
• WRAP

See full description
Specifications for Wrap over Waist Apron Black One Size
  • Colour
    Black
  • Product Type
    Waist Apron
  • Fabric
    Woven Twill
  • Size
    One Size
  • Certification
    WRAP
  • Fabric Composition
    65% Polyester, 35% Cotton
  • Gender
    Mens (Unisex)
  • Additional Features
    Tax Tab

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome