0
1
2
3
4

Wall Mounted Lockable Steel Ashtray, 4L, Silver

Order Code: ZT2659455S

£119.99 Inc VAT (20%)


Description

Steel wall mountable ashtray with strong epoxy polyester coating. Product can be easily mounted to the wall. Removable inner container for easy waste disposal. Includes two keys. Ideal solution for the safe and efficient disposal of cigarette butts and unsightly litter caused by cigarettes. Suitable for sheltered external use. 4 litres. • Steel wall mountable ashtray with strong epoxy polyester coating.
• Lockable and includes two keys.
• The wall mounted ash tray is also easy to clean.
• Ideal solution for the safe and efficient disposal of cigarette butts and unsightly litter
• Suitable for sheltered external use.
• Product can be easily mounted on the wall.
• 4 litre capacity with dimensions (H x W x D): 450 x 310 x 107 mm.
• Product is 100& recyclable and is made from 60% recycled content

See full description
Specifications for Wall Mounted Lockable Steel Ashtray, 4L, Silver
  • Capacity
    4L
  • Material
    Steel
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome