Black Safety Trainers - Size 7

Order Code: ZT3080898S

£129.99 Inc VAT (20%)


Description

Colour: Black.
Gender: M.
Material: FULL GRAIN LEATHER.
Mid-Sole Material: Composite.
Out-Sole Material: Rubber nitrile.
Product Type: Trainers.
Size: 7.
Style: Trainer.
Toe Material: Composite.
Upper Material: FULL GRAIN LEATHER.Full grain black leather safety trainer with reinforced toe protection. Pu rubber outsole offering excellent grip and heat protection to 300 degrees. Composite toe cap and midsole, non-metallic, therefore compatible with security checks (metal detectors) Upper: Full grain leather, S3 water resistant treatment, with premolded front and back reinforcements. Lining: Polyamide absorbing. Insole: Removable premolded - Polyester on PU for comfort and easy drying. Midsole: Cemented - PU with Panoshock® shock absorber. Lightweight and less fatigue. Non conductive hot and cold.

See full description
Specifications for Black Safety Trainers - Size 7
  • Size
    7
  • Colour
    Black
  • Material
    Full Grain Leather
  • Out-Sole Material
    Rubber nitrile
  • Mid-Sole Material
    Composite
  • Toe Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome