FS702 Granite Trainers Safety Grey Size 12

Order Code: ZT2419505S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

FS702 S1P SRA is a sporty trainer with breathable mesh upper. Hardwearing rubber sole with thick comfort insole. 200 joule toe protection penetration and antistatic protection.Amblers 702 Granite Trainer S1PSporty low profile safety trainerMesh Upper makes this ideal for working in summer months and allowing the foot to breathe3 hard-wearing D-ring lace hooks and top lace eyeletSteel toe protectionAnti-penetration steel midsoleHardwearing full rubber outsoleAntistaticOil resistant outsole

See full description
Specifications for FS702 Granite Trainers Safety Grey Size 12
  • Colour
    Grey
  • Weight
    1320g
  • Height
    120mm
  • Shoe Size
    12
  • Sole Material
    Rubber
  • Width
    250mm
  • Gender
    Men
  • Length
    350mm
  • Material
    Mesh/Pu
  • Fastening Method
    Lace-Up
  • Heel Type
    Normal
  • Standards Met
    EN ISO 20345, 2011
  • Fixing Method
    Standard
  • Safety Rating
    S1
    P Sra
  • Upper Material
    Mesh/PU
  • Lining Material
    Mesh
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome