0
1
2
3

Go Run Consistent 2.0 Engaged Trainers Mauve Size 6 Female

Order Code: ZT5522481S

£53.99 Inc VAT (20%)


Description

Upgrade your training record with upgraded comfort wearing Skechers GO RUN Consistent 2.0. This lace-up running design features responsive ULTRA LIGHT midsole cushioning and a high-rebound Skechers Air-Cooled Goga Mat insole.
Lightweight responsive ULTRA LIGHT midsole cushioning
Skechers Air-Cooled Goga Mat breathable insole with high-rebound cushioning
Parametric midsole construction for support and stability

See full description
Specifications for Go Run Consistent 2.0 Engaged Trainers Mauve Size 6 Female
  • Upper Material
    Textile
  • Heel Height
    20mm
  • Lining Material
    Polyester
  • Shoe Size
    6
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Colour
    Mauve
  • Heel Type
    Wedge
  • Gender
    Women
  • Fitting Method
    Standard
  • Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome