0
1
2
3

Go Run Consistent 2.0 Fast Pace Trainers Navy/Blue Size 7 Female

Order Code: ZT5522383S

£53.99 Inc VAT (20%)


Description

Upgrade your training record with upgraded comfort wearing Skechers GO RUN Consistent 2.0. This lace-up running design features an athletic mesh upper with responsive ULTRA LIGHT midsole cushioning and a high-rebound Air-Cooled Goga Mat insole.
Lightweight responsive ULTRA LIGHT midsole cushioning
Skechers Air-Cooled Goga Mat breathable insole with high-rebound cushioning
Skechers M-Strike technology promotes efficiency in each stride.

See full description
Specifications for Go Run Consistent 2.0 Fast Pace Trainers Navy/Blue Size 7 Female
  • Heel Height
    25mm
  • Lining Material
    Textile
  • Fitting Method
    Medium
  • Gender
    Women
  • Sole Material
    Rubber
  • Material
    Textile
  • Shoe Size
    7
  • Fastening Method
    Lace Up
  • Heel Type
    Wedge
  • Colour
    Navy/Blue
  • Upper Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome