0
1
2
3

Go Run Trail Altitude Shoe Black/Purple Size 3 Female

Order Code: ZT5522662S

£61.99 Inc VAT (20%)


Description

Hit the trails in long-lasting cushioned comfort with the Skechers GOrun Trail Altitude shoe. This lace-up mid-height hiking trainer features a breathable athletic mesh upper with leather overlays and an Air-Cooled Goga Mat cushioned insole.
Ortholite
Ultra Light Cushioning
Air Cooled Goga Mat Insole
Goga Mat Technology

See full description
Specifications for Go Run Trail Altitude Shoe Black/Purple Size 3 Female
  • Shoe Size
    3
  • Heel Type
    Wedge
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Colour
    Black/Purple
  • Gender
    Women
  • Lining Material
    Textile
  • Fitting Method
    Medium
  • Fastening Method
    Lace Up
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome