0
1
2
3

Icon Black/Blue Safety Trainers for Female - Size 8

Order Code: ZT5363040S

£100.99 Inc VAT (20%)


Description

Looks like a running shoe performs like a running shoe weighted like a running shoe - whilst functioning as a Safety Toe. If you work in warehousing logistics or transport look no further.
Women's specific fit
Wide profile composite toe
Wellmax puncture resistant plate
REPREVE linings made from post consumer plastic bottles
Beacon Mesh Reflective Technology for enhanced visibility
Lightweight
Durable rubber outsole CME midsole for energy rebound
SRC rated for max slip resistance
Memory foam/PU footbed with ERP Pod comfort Technology
Ideal for Warehousing & Logistics Transport & General Trade

See full description
Specifications for Icon Black/Blue Safety Trainers for Female - Size 8
  • Gender
    Women
  • Heel Type
    Flat
  • Material
    Synthetic Knit/Neoprene
  • Colour
    Black/Blue
  • Sole Material
    Rubber/Eva
  • Upper Material
    Synthetic Knit/Neoprene
  • Lining Material
    Mesh
  • Heel Height
    20mm
  • Shoe Size
    8
  • Fitting Method
    EE
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome