0
1
2
3

Icon PR Sport Navy Safety Trainers for Male - Size 10

Order Code: ZT5363143S

£100.99 Inc VAT (20%)


Description

Looks like a running shoe performs like a running shoe weighted like a running shoe - whilst functioning as a Safety Toe. If you work in warehousing logistics or transport look no further.
Wide profile composite toe
Wellmax puncture resistant plate
REPREVE linings made from post consumer plastic bottles
Beacon Mesh Reflective Technology for enhanced visibility
Lightweight
Durable rubber outsole CME midsole for energy rebound
SRC rated for max slip resistance
Memory foam/PU footbed with ERP Pod comfort Technology
Ideal for Warehousing & Logistics Transport & General Trade

See full description
Specifications for Icon PR Sport Navy Safety Trainers for Male - Size 10
  • Fastening Method
    Lace Up
  • Fitting Method
    EEE
  • Lining Material
    Mesh
  • Colour
    Navy
  • Heel Height
    20mm
  • Upper Material
    Synthetic Knit/Neoprene
  • Heel Type
    Flat
  • Shoe Size
    10
  • Gender
    Men
  • Material
    Synthetic Knit/Neoprene
  • Sole Material
    Rubber/Eva

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome