0
1
2
3
4
5

K Mid Plateau Trainer Female Black UK Size 8

Order Code: ZT3353327S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Plateau styles are still ''in'' this year. The canvas upper in light pastel colours makes the perfect summer shoeK-Mid Plateau 5071Plateau styles are still in" this year. The canvas upper in light pastel colours makes the perfect summer shoe.

Specifications for K Mid Plateau Trainer Female Black UK Size 8
  • Heel Height
    35
  • Colour
    Black
  • Upper Material
    Canvas/Leather
  • Sole Material
    Rubber
  • Gender
    Women
  • Shoe Size
    8
  • Heel Type
    Flat
  • Material
    Canvas/Leather
  • Lining Material
    Cotton
  • Fastening Method
    Lace Up
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome