0
1
2
3

Reaxion Composite Black/Orange Safety Trainers for Male - Size 10

Order Code: ZT5363113S

£132.99 Inc VAT (20%)


Description

Reaxion safety-toe men's work shoes feature anti-fatigue and Aerocore technologies for the ultimate in all-day comfort and support.
Breathable and moisturewicking lining with anti-microbial treatment for odour control
Non-marking TPU compound and versatile lug design grips surfaces from slick floors to uneven terrain
TPU-wrapped midsole delivers maximum energy return while resisting rips abrasions and scuffs
Anti-Fatigue Technology polyurethane footbed for shock absorption and energy return
Non-Metallic puncture resistant puncture plate
Composite Safety Toe Powered by Carbon Shield technology
The ReBOTL material in this shoe contains at least 50% recycled PET

See full description
Specifications for Reaxion Composite Black/Orange Safety Trainers for Male - Size 10
  • Heel Height
    20mm
  • Gender
    Men
  • Fitting Method
    Standard
  • Shoe Size
    10
  • Lining Material
    Mesh
  • Heel Type
    Flat
  • Sole Material
    TPU
  • Colour
    Black/Orange
  • Fastening Method
    Lace Up
  • Material
    Synthetic + Textile
  • Upper Material
    Synthetic + Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome