0
1
2
3

Recycled Flyknit Trainer S3SRC (S-UK13)

Order Code: ZT3960232S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

These Recycled Recover Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These safety trainers are designed to provide the perfect blend of reliable protection and lasting comfort for extended use. Crafted with an eco-conscious approach, these flyknit trainers feature recycled material; carefully chosen for its comfort and protective qualities to ensure excellent performance and sustainability.

Features and Benefits
• Upper manufactured from 50% recycled material for an eco-friendly footwear solution
• Lightweight and breathable upper is seamless to prevent irritation during prolonged wear
• Recycled textile lining is moisture-wicking to keep the feet comfortable and dry
• Composite toe cap protects against impact up to 200J
• Full-length comfort footbed stabilises the foot and enhances comfort
• Combined EVA and rubber outsole is flexible and slip-resistant
• Composite midsole protects against piercing injuries and keeps feet warm
• Metal-free design ensures a lightweight safety solution for long-term wear
• Available in a range of sizes to suit your needs
• Supplied with a spare pair of recycled laces for convenience

Typical Applications
• Trades
• Light industrial
• Warehousing
• Airports
• Hospitality

Standards
• Halo® products are BSI batch tested
• EN ISO 20345:2011 S3S SR

See full description
Specifications for Recycled Flyknit Trainer S3SRC (S-UK13)
  • Upper Material
    Recycled Flyknit
  • ESD
    No
  • Metatarsal Protection
    No
  • Toe Cap Material
    Composite
  • Gender
    Men
  • Resistance Features
    Slip-Resistant
  • Metal Free
    Yes
  • Safety Classification
    S3S
  • Sole Material
    EVA
  • Midsole Material
    Composite
  • Ankle Protection
    No
  • Vegan
    No
  • Wide Fitting
    No
  • Shoe Size
    13
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Standards Met
    EN ISO 20345, 2011
  • Ladder Grip
    No
  • Colour
    Black
  • Product Type
    Composite Safety Trainers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome