Safety Trainers, Black, Size 4

Order Code: ZT3959220S

£45.99 Inc VAT (20%)


Description

Black action nubuck leather trainers with a dual density polyurethane black/red rubber outsole.

Features and Benefits
• Heat and oil resistant outsole
• Breathable nylon mesh lining with an EVA contoured footbed for extra comfort
• Antistatic, steel midsole protects wearers feet from puncture wounds

See full description
Specifications for Safety Trainers, Black, Size 4
  • Upper Material
    Leather
  • ESD
    No
  • Resistance Features
    Oil-Resistant
    Anti-Static
    Impact-Resistant
    Puncture-Resistant
    Heat-Resistant
  • Series
    Strata
  • Product Type
    Metal Safety Trainers
  • MFR Part No.
    531SM
  • Shoe Size
    4
  • Sole Material
    Rubber
  • Slip Resistance Rating
    SRC
  • Midsole Material
    Steel
  • Colour
    Navy
  • Standards Met
    EN 20345
  • Wide Fitting
    No
  • Safety Classification
    S1P
  • Toe Cap Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome