Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 10 Unisex

Order Code: ZT4782564S

£31.99 Inc VAT (20%)


Description

Dominate the field with the Umbro Speciali Liga Firm Ground football boots. These iconic boots are designed to showcase your skills and elevate your performance on the pitch.
Contact strap fastening football boot
Soft ground studs
Umbro branding throughout

Specifications for Speciali Liga Firm Ground Junior Football Boot Hot Pink Size 10 Unisex
  • Heel Type
    Flat
  • Material
    PU
  • Fastening Method
    Velcro
  • Colour
    Hot Pink
  • Gender
    Unisex
  • Sole Material
    PU
  • Lining Material
    Textile
  • Shoe Size
    10
  • Heel Height
    5
  • Upper Material
    PU
  • Fitting Method
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome