0
1
2
3
4
5
6
7

Work Relaxed Fit Elite Black Trainer Shoes for Men - Size 11

Order Code: ZT4784969S

£71.99 Inc VAT (20%)


Description

Maximize your comfort for all day walking and safety with Skechers Work Relaxed Fit: Max Cushioning Elite SR - Rytas shoe. A slip-resistant lace-up work trainer with a synthetic upper and Air-Cooled Memory Foam insole and Max Cushioning midsole.
Slip-resistant traction outsole with oil resistance
Relaxed Fit design for a roomy comfortable fit
Max Cushioning midsole for exceptional comfort and support
Air-Cooled Memory Foam cushioned comfort insole
Textured lace-up work sneaker
Ideal for standing and walking for extended periods of time
Mesh fabric and synthetic lightweight upper
Skechers logo details

See full description
Specifications for Work Relaxed Fit Elite Black Trainer Shoes for Men - Size 11
  • Gender
    Men
  • Heel Height
    50
  • Sole Material
    Rubber
  • Lining Material
    Polyester
  • Shoe Size
    11
  • Material
    Textile
  • Colour
    Black
  • Heel Type
    Wedge
  • Fastening Method
    Lace up
  • Upper Material
    Textile
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome