Fellowes PlushTouch Lumbar Back Support 8026501

Order Code: ZT1257887P

£45.99 Inc VAT (20%)


Description

Fellowes PlushTouch Lumbar Back Support 8026501 Sitting in a chair without proper support can cause poor circulation, back discomfort, and fatigue. Maintain the correct seating posture as your work and reduce back tension with the Fellowes Plush Touchô Lumbar Support. It is the Softest Place Your Back Can Restô and features FoamFusionô technology for maximum comfort and support, to deliver long-term lumbar support for extended periods of sitting. This lumbar support comes with an adjustable strap with a durable buckle that fits most chairs, and it's modern design makes it suitable for any workspace.

See full description
Specifications for Fellowes PlushTouch Lumbar Back Support 8026501
  • Colour
    Black
  • MFR Part No.
    36628FE
  • Type
    Chair Accessories
  • Material
    Fabric
  • Depth
    195mm
  • Width
    90mm
  • Height
    355mm
  • Weight
    290g
  • Cushion Type
    Foam
  • For Use With
    All Office Chairs
  • Accessory Type
    Back Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome