Kensington SmartFit Conform Back Support Black K60412WW

Order Code: ZT1258364P

£89.99 Inc VAT (20%)


Description

Kensington SmartFit Conform Back Support Black K60412WW The SmartFit Conform Back Rest takes sitting comfort to a new level, with patented back support technology that works in nearly any type of chair. The SmartFit System allows you to customize the height of the back rest to your personal comfort color for maximum support for your spine and lumbar. Ventilated back panels conform to your body type through four independent springs that articulate when you shift your posture. And because the panels are ventilated, it dissipates heat to keep your back cool and dry throughout the workday.

See full description
Specifications for Kensington SmartFit Conform Back Support Black K60412WW
  • Type
    Chair Accessories
  • MFR Part No.
    29411AC
  • Colour
    Black
  • Height
    408mm
  • Depth
    140mm
  • Width
    438mm
  • Weight
    2kg
  • For Use With
    All Office Chairs
  • Accessory Type
    Back Support
  • Dimensions (W x D x H)
    140 x 435 x 410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome