Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Belts & Braces
Heavy-duty belt with cushion
By Gedore
Order Code:
ZT2466125S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/safety/belts-and-braces/heavy-duty-belt-with-cushion/p/ZT2466125S
Add to quotation
View all Belts & Braces
Description
Strongly cushioned for maximum comfort Made from leather Made from leather
Tags:
#BulkDiscount
Specifications
Specifications for Heavy-duty belt with cushion
Product Type
Belt for Tool Pockets
Material
Leather
Colour
Black
Length
1.33mm
Maximum Load Capacity
12kg
Width
145mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome