Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Belts & Braces
Professional forestry belt
By Gedore
Order Code:
ZT2467981S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/belts-and-braces/professional-forestry-belt/p/ZT2467981S
Add to quotation
View all Belts & Braces
Description
Professional forestry belt
Specifications
Specifications for Professional forestry belt
Colour
Black
Material
Leather
Product Type
Belt for Tool Pockets
Height
90mm
Length
420mm
Width
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome