014M 2XL Black Body Warmer

Order Code: ZT3296283S

£52.99 Inc VAT (20%)


Description

DuPont™ Teflon® fabric protector. Drop Tail, elasticated gusset at armhole, reinforced hang tag. Full zip with stormflap, flexi notch at neck. Right hand side chest pocket with multi compartments.
Zipped vertical front pockets and internal A4 document pocket. Spacious, zipped decoration access at left chest. Suitable for 60°C wash and tumble dry. Colour: black

Outside: 65% polyester / 35% cotton canvas.
inside: 150g polyester-insulation, inside lining: 100% polyester.

See full description
Specifications for 014M 2XL Black Body Warmer
  • Material
    Cotton/Polyester
  • Colour
    Black
  • Size
    2XL
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome