087A Bernex Body Warmers


£35.99 Inc VAT (20%)

See 10 Product Variants
£35.99

Description

100% polyester Ripstop material with PVC coating. Good cold protection with fixed quilted lining, extended back and straight collar. Zip closure under flap with press studs. Two patched pockets. Two chest patched pockets with gusset. One phone pocket. One pen pocket. One loop for badge. One internal pocket. Drawstring in hem.
Conforms to EN 14058:2004-2.

Feature Attributes

MFR Part No.:
087AA2X32B81
Fabric Weight:
260 g/m²
Material:
Polyester
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome