Kensington Lifaloft Vest 2XL Black

Order Code: ZT5501912S

£126.99 Inc VAT (20%)


Description

Main fabric: 100% Polyester - 75g/m² Secondary fabric: Face: 92% Polyester, 8% Elastane -305g/m² Insulation: 70% Polypropylene, 30% Polyester - 80g/m² LIFALOFT™ insulation by PrimaLoft® Softshell fabric with membrane and DWR No shoulder seams High collar for comfort Brushed fleece inside collar YKK® front zipper with chin protector Hand pockets with YKK® zipper Hand pockets with brushed lining Inside stash pockets Adjustable hem with elastic drawcord inside hand pocket Extended back for improved comfort

See full description
Specifications for Kensington Lifaloft Vest 2XL Black
  • Colour
    Black
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome