Kensington Lifaloft Vest M Black

Order Code: ZT5501713S

£126.99 Inc VAT (20%)


Description

Main fabric: 100% Polyester - 75g/m² Secondary fabric: Face: 92% Polyester, 8% Elastane -305g/m² Insulation: 70% Polypropylene, 30% Polyester - 80g/m² LIFALOFT™ insulation by PrimaLoft® Softshell fabric with membrane and DWR No shoulder seams High collar for comfort Brushed fleece inside collar YKK® front zipper with chin protector Hand pockets with YKK® zipper Hand pockets with brushed lining Inside stash pockets Adjustable hem with elastic drawcord inside hand pocket Extended back for improved comfort

See full description
Specifications for Kensington Lifaloft Vest M Black
  • Size
    Medium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome