S415 - Classic Body Warmer - Navy


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

• Zip front fastening with studded storm flap.
• Left chest pen pocket with mobile phone pocket.
• Two lower patch pockets with Velcro fastened flaps.
• Two side hand warmer products.
• Elasticated drawcord hem with spring-loaded toggles .
• Fabric: 100% Polyester, PVC Coated 160g. Lining 60g Polyester / Wadding 200g.

Feature Attributes

Gender:
Unisex
Material:
Polyester
Colour:
Navy Blue
MFR Part No.:
S415
Product Type:
Body Warmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome