Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Body Warmers
Thermal Short Sleeve Vest Blue XL
By Regatta Professional
Order Code:
ZT5288982S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/body-warmers/thermal-short-sleeve-vest-blue-xl/p/ZT5288982S
Add to quotation
View all Body Warmers
Description
Lightly brushed for maximum comfort. Short sleeved.
Tags:
#BulkDiscount
Specifications
Specifications for Thermal Short Sleeve Vest Blue XL
Gender
Men
Material
Polycotton
Product Type
Baselayers
Size
XL
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome