Women's Spiro Sprint Pants Black XL

Order Code: ZT5305286S

£12.99 Inc VAT (20%)


Description

Lightweight athletic sport pant with Z-TechÆ stretch. Soft athletic 4 way stretch fabric. Extremely lightweight, quick drying. Elasticated waist with soft internal drawcord for comfort fit. Zip opening to lower legs with grip strip. Z-TechÆ stretch logo on left thigh in reflective material. Keeps the skin cool and comfortable super fit. Ideal for layer garment, good warmth factor when worn as a layer. Spiro logo in the middle of the back secion in reflective material.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open. Oeko-Tex certified.

See full description
Specifications for Women's Spiro Sprint Pants Black XL
  • Colour
    Black
  • Gender
    Women
  • Material
    92% Polyester, 8% Elastane
  • Product Type
    Baselayers
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome