0
1
2
3

3056 S7S 6in Black Boots for Male - Size 6

Order Code: ZT5363057S

£119.99 Inc VAT (20%)


Description

Introducing the best-selling 3056 S7S Composite Toe Cap Boots featuring a waterproof membrane 300-degree heat resistant and anti-penetration SRC slip-resistant outsole.
Waterproof Membrane
Wide profile steel toe cap
Wellmax puncture resistant plate
REPREVE linings made from post consumer plastic bottles
10 gauge YKK nylon zip
Neoprene Hoodie - Zip Hold & Anti-Rub Protection
Abrasion resistant scuff cap
TPU Heel Stabiliser
Durable rubber outsole shock absorbing Phylon midsole
Memory foam/PU footbed with ERP Pod comfort Technology

See full description
Specifications for 3056 S7S 6in Black Boots for Male - Size 6
  • Size
    6
  • Fastening Method
    Zip
  • Gender
    Men
  • Sole Material
    Rubber/Eva
  • Colour
    Black
  • Heel Height
    20mm
  • Material
    Leather
  • Lining Material
    Mesh
  • Upper Material
    Leather
  • Fitting Type
    EEE
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome