0
1
2
3
4
5
6

Backhoe Black Boot S3 Heat and Slip Resistant Size 03

Order Code: ZT4807791S

£55.99 Inc VAT (20%)


Description

Black action nubuck, Water resistant leather, Reinforced heel protection, Padded collar and bellows tongue, Woven tape pull-on heel loop, Antistatic, Composite toecap and midsole, Dual density rubber sole, Anti scuff toe protector, Heat resistant outsole, SRC slip resistant, EN ISO 20345:2011 S3 HRO SRC

Specifications for Backhoe Black Boot S3 Heat and Slip Resistant Size 03
  • Colour
    Black
  • Size
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome