0
1
2
3
4

Betty-8 Boot Black Size 41 Female

Order Code: ZT5350040S

£49.99 Inc VAT (20%)


Description

Complete your outfit with a pair of boots and create a trendy cool look that suits any season.
Ankle length
Rear pull tab
Round toe

See full description
Specifications for Betty-8 Boot Black Size 41 Female
  • Size
    8
  • Upper Material
    Polyurethane
  • Colour
    Black
  • Heel Type
    Block
  • Fitting Type
    Standard
  • Sole Material
    Rubber
  • Gender
    Women
  • Material
    Polyurethane
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome