0
1
2
3
4
5
6
7

Black 981C Safety Boots for Male - 10.5

Order Code: ZT4270716S

£99.99 Inc VAT (20%)


Description

The AS981C Centurion is a metal free Hi leg safety boot with a fibre glass composite toe cap and an anti-penetration non-metallic midsole.
Lightweight and Robust Metal Free 8 Safety Boot With Side Zip
Water Resistant Full Grain Leather Upper
Internal Waterproof Membrane
Injected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel Kick
Deep Padded Mesh Collar for Extra Comfort
YKK Side Zip for Easy Access
Comfortable, Cushioned and Removable PU Footbed with Arch Support
Injected PU Midsole Enhances Comfort and Shock Absorption
Non-Marking MICHELIN Rubber Outsole

See full description
Specifications for Black 981C Safety Boots for Male - 10.5
  • Heel Type
    Flat
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Lining Material
    Waterproof Lining
  • Heel Height
    20mm
  • Sole Material
    PU/Rubber
  • Size
    10.5
  • Material
    Leather
  • Fitting Type
    Standard
  • Upper Material
    Leather
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome