0
1
2
3
4
5
6
7

Brown 982C Dealer Male - 10.5

Order Code: ZT4270763S

£89.99 Inc VAT (20%)


Description

The 982C Conway dealer boot from Amblers Safety features a waterproof leather upper and a protective toe and midsole constructed from a metal free composite material.
Light and Robust Metal Free Dealer Safety Boot
Water Resistant Full Grain Leather Upper
Internal Waterproof Membrane
Injected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel Kick
Industrial Webbing Pull On Loops for Easy On
Comfortable, Cushioned and Removable PU Footbed with Arch Support
Injected PU Midsole Enhances Comfort and Shock Absorption
Non-Marking MICHELIN Rubber Outsole
Performance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

See full description
Specifications for Brown 982C Dealer Male - 10.5
  • Heel Type
    Flat
  • Fastening Method
    Slip On
  • Sole Material
    PU/Rubber
  • Gender
    Men
  • Heel Height
    20
  • Material
    Leather
  • Colour
    Brown
  • Lining Material
    Waterproof Lining
  • Fitting Type
    Standard
  • Upper Material
    Leather
  • Size
    10.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome