0
1
2
3
4
5
6
7

Brown 982C Dealer Male - 12

Order Code: ZT4270719S

£89.99 Inc VAT (20%)


Description

The 982C Conway dealer boot from Amblers Safety features a waterproof leather upper and a protective toe and midsole constructed from a metal free composite material.
Light and Robust Metal Free Dealer Safety Boot
Water Resistant Full Grain Leather Upper
Internal Waterproof Membrane
Injected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)
Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel Kick
Industrial Webbing Pull On Loops for Easy On
Comfortable, Cushioned and Removable PU Footbed with Arch Support
Injected PU Midsole Enhances Comfort and Shock Absorption
Non-Marking MICHELIN Rubber Outsole
Performance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

See full description
Specifications for Brown 982C Dealer Male - 12
  • Gender
    Men
  • Material
    Leather
  • Lining Material
    Waterproof Lining
  • Sole Material
    PU/Rubber
  • Fitting Type
    Standard
  • Colour
    Brown
  • Heel Height
    20
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Size
    12
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome