Brunswick Brown Waxy Boots For Male - Size 2

Order Code: ZT4844353S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Branded Pull Loops
Elastic Sided
Memory Foam Footbed

See full description
Specifications for Brunswick Brown Waxy Boots For Male - Size 2
  • Gender
    Men
  • Colour
    Brown Waxy
  • Fitting Type
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Sole Material
    TPU
  • Lining Material
    Memory Foam
  • Material
    Leather
  • Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome