Brunswick Brown Waxy Boots For Male - Size 3

Order Code: ZT4844352S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Branded Pull Loops
Elastic Sided
Memory Foam Footbed

See full description
Specifications for Brunswick Brown Waxy Boots For Male - Size 3
  • Fastening Method
    Slip On
  • Size
    3
  • Fitting Type
    Standard
  • Upper Material
    Leather
  • Gender
    Men
  • Heel Type
    Flat
  • Lining Material
    Memory Foam
  • Sole Material
    TPU
  • Material
    Leather
  • Colour
    Brown Waxy
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome