Brunswick Brown Waxy Boots For Male - Size 6

Order Code: ZT4844347S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Branded Pull Loops
Elastic Sided
Memory Foam Footbed

See full description
Specifications for Brunswick Brown Waxy Boots For Male - Size 6
  • Colour
    Brown Waxy
  • Fitting Type
    Standard
  • Lining Material
    Memory Foam
  • Size
    6
  • Upper Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Gender
    Men
  • Heel Height
    20mm
  • Sole Material
    TPU
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome