Brunswick Charcoal Nubuck Boots For Male - Size 10.5

Order Code: ZT4844322S

£89.99 Inc VAT (20%)


Description

The Brunswick boot takes Hard Yakka's renowned comfort and durability to another level. They're equally suited to the hustle and bustle of urban city living or adventurous weekend getaways.
Premium Leather Upper
Elastic Sided
Memory Foam Footbed
TPU Outsole

See full description
Specifications for Brunswick Charcoal Nubuck Boots For Male - Size 10.5
  • Colour
    Charcoal Nubuck
  • Upper Material
    Leather
  • Sole Material
    TPU
  • Size
    10.5
  • Material
    Leather
  • Gender
    Men
  • Fitting Type
    Standard
  • Lining Material
    Memory Foam
  • Fastening Method
    Slip On
  • Heel Height
    20mm
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome